Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226163

MPN #: 38214

Vollrath® ServeWell Sl Hot Food Table, 38214, 4-Well, 23.3 Amp

Product Description
Vollrath, ServeWell Sl Hot Food Table, 38214, 4-Well, 23.3 Amp

Features:
  • Designed to hold heated prepared foods at temperatures above the HACCP "danger zone" of 140°F (60°C)
  • Accept full-size or fractional pans to 4" (10.2 cm) deep, and can be used with standard adaptor plates and inset
  • Thermoset Fiber-Reinforced Resin Wells are self-insulating and maximum energy efficiency - will not rust or pit
  • Thermostatic Heat Controls - automatically adjust for water temperature and food volume changes to reduce food waste
  • Low-water Indicator Light, eliminates guesswork
  • Dome Heating Elements - use up to 25% less energy and concentrate energy into the wells
  • Non-stick surface on heating elements prevents scale build-up for easy cleaning and longer operating life
  • 6 1/4" (15.875cm) wide x 3/8" (9.5mm) thick polyethylene NSF-approved cutting board optional
  • 10 ft (3 meters) power cord bottom-mounted
  • Optional caster Set
  • Shipped knocked down
  • Optional casters - 38099
  • Dedicated circuit may be required for higher currents.
PRICE
$2,669.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length61-1/4 in
Width29-1/2 in
Height34 in

Product Details

Voltage120 V
Watts700 W
DescriptionServewell Sl Hot Food Table
Manufacturers Part Number38214
Amperage23.3 A
Number of Wells4
BrandVollrath