Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225737

MPN #: 40739

Vollrath® Electric Hot Plate, 40739, 9" Solid Burners, 24" X 24" X 26"

Product Description
Vollrath, Electric Hot Plate, 40739, 9" Solid Burners, 24" X 24" X 26"

Features:
  • 9" solid plate burners (front-back) for faster heatingand easier cleanup
  • Stainless steel construction for durability and long life
  • Rear safety skirt
  • Adjustable heavy-duty legs - 4" (10.2 cm)- 5-1/2" (14 cm) adjustment range
  • Narrow footprint for tight counter spaces
  • All units ship with cord and plug installed
PRICE
$1,089.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24 x 24 x 26

Product Details

Watts3000 - 4000 W
DescriptionElectric Hot Plate
Manufacturers Part Number40739
Amperage14.4 - 16.7 A
Number of Burners2
BrandVollrath

Compliance & Certifications

CertificationsUS/Canada, NSF & ETL