Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225898

MPN #: 924HIDC

Vollrath® Cayenne Heavy-Duty Induction Hot Plate, 924HIDC, Four-Hob Digital, 24"X13-5/8"X30"

Product Description
Vollrath, Cayenne Heavy-Duty Induction Hot Plate, 924HIDC, Four-Hob Digital, 24" X 13-5/8" X 30"

Features:
  • 90% energy efficiency for instant, controllable heat and lower energy costs
  • Extremely high cooking efficiency means a cooler kitchen and lower HVAC costs
  • Durable stainless steel framed dual-hob design for heavy-duty durability
  • Low 100F temperature Set
  • Same look and operating height as Cayenne Charbroilers and Griddles - an integral unit for your back-of-house lineup
  • Induction has no open flame, increasing cooking safety
  • Easy cleaning
PRICE
$9,155.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size24 x 13 5/8 x 30

Product Details

Voltage120 V
DescriptionCayenne Heavy-Duty Induction Hot Plate
Manufacturers Part Number924HIDC
Amperage2 A
Number of Burners4
BrandVollrath

Compliance & Certifications

CertificationsNSF|UL|FCC