Vollrath® Servewell® Economy Breath Guard 76"
Write a Review
|
Questions & Answers (0)
Product Description
Maximize the safety of your buffet line. NSF certified - meets food sanitation requirements. For use only on ServeWell® tables with four guide holes on each end for breath guard attachment. Plexiglas breath guard panels are resistant to breaking. Square tubular construction for durability. 304 stainless steel uprights - corrosion resistant and easy to clean. Center brace helps eliminate sagging over life of unit. Shipped knocked down with instructions to minimize freight costs. Available in 2, 3, 4, and 5 well/pan lengths for use with ServeWell® Hot and Cold Food Tables. For units only with 4 guide holes per side. 76"L x 23-1/2"W x 35-3/8"H Overall.
PRICE
$1,689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 76 in |
| Width | 23-1/2 in |
| Height | 23 in |
Product Details
| Material | Stainless Steel w/Acrylic |
| Manufacturers Part Number | 38065 |
| Number of Wells | 5 |
| Brand | Vollrath |