Replacement Pump for 30" Evaporative Cooler, Model 600543
Model # :WB292222
Replacement Pump for 30" Evaporative Cooler, model 293131
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 6 in |
| Depth | 7 in |
| Height | 4 in |
Product Details
| Type | Pump |
| Manufacturers Part Number | 292222 |
| For Use With | Model 293131 |
| Brand | Global Industrial |
Related Products
Replacement Cooling Media Pad for 36" Evaporative Coolers. Replace old, worn out replacement pads to your evaporative cooler. Replacement Pads are the highest quality rigid cooling media on the market. These media filters are made of virgin quality kraft paper with high resin content that provides effective and efficient cooling. For use with model 293132. This item contains One (1) media panel. Cooler requires TWO (2) media panels 1 Year Limited Warranty.
Keep your UltraCool CP70 portable evaporative cooler operating at optimal levels with our replacement rigid media. Rigid media provides the best cooling efficiency of all evaporative cooler media/pads. It is made with premium cellulose fibers providing years of life. Features: Easy installation Durable construction extends life High efficiency - cools better for less Compatible with UltraCool model CP70 (1 pad needed)
EVAPORATIVE AIR COOLERS Replacement Pad for 30" Evaporative Coolers Replace old, worn out replacement pads to your evaporative cooler. Replacement Pads are the highest quality rigid cooling media on the market. These media filters are made of virgin quality kraft paper with high resin content that provides effective and efficient cooling. For use with model 293131 . 1 Year Limited Warranty.
The MasterStat digital thermostat is designed to operate a 2-speed fan motor, a small water pump motor, and an optional water purge pump. It has a easy to read backlit LCD display. It also features a pre-wet mode to ensure your pads are full saturated prior to the pump being activated. Designed to control any ducted evaporative cooler with a 2-speed motor up to 1HP @ 120 V or 2HP @ 240 V,Easy to install in an existing outlet box - minimal wiring required,If power is interrupted while unit is operating, the unit will resume in the mode active during power loss,The onboard sensor has a ...
Keep your evaporative coolers operating at optimal levels with our superior aspen pads. The unique construction of these pads is designed with a uniform pattern that rapidly wets out the pad. The special stitching eliminates pad sagging for better cooling efficiency. Features: Made of natural aspen wood excelsior Mechanical layering for uniformity in pad thickness and density Biodegradable stitching which penetrates matting for stability Each seam runs entire length of pad for strength Set contains 1 back pad (20.5 in. H x 21 in. W x 0.125 in. D) and 2 side pads (21 in. H x 13 in. W x ...