Big Ass Fans Cool-Space 400 Media Kit, Full Set
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 48 in |
| Width | 16 in |
| Depth | 16 in |
| Height | 16 in |
Product Details
| Material | Cellulose |
| Package Quantity | 1 |
| Manufacturers Part Number | 010265-400-03 |
| For Use With | Model CS400 |
| Brand | Big Ass Fans |
Related Products
Ideal for Hessaire MC17/MC18 owners seeking a complete OEM-style replacement media kit with perfect fit and easy installation. Staycool's durable, low-odor evaporative media delivers high-efficiency cooling and restores optimal performance to your portable cooler. The pads are designed specifically for 1,300 CFM models – complete kit includes everything needed for quick swap. Easy-to-install design with factory-like quality – no tools required, improves airflow and cooling instantly. This product provides a long-lasting replacement solution that outperforms worn pads and extends the life ...
Ideal for Hessaire MC37M/V/M150 owners seeking a complete OEM-style replacement media kit with perfect fit and easy installation. Staycool's durable, low-odor evaporative media delivers high-efficiency cooling and restores optimal performance to your portable cooler. The pads are designed specifically for 3,100 CFM models – complete kit includes everything needed for quick swap. Easy-to-install design with factory-like quality – no tools required, improves airflow and cooling instantly. This product provides a long-lasting replacement solution that outperforms worn pads and extends the ...
Big Ass Fans Cool-Space 350 Evaporative Cooler, 20" Fan Dia., 50 Gallon Cap., 3400 CFM, 3/4 HP, 120V
Quickly cool indoor and outdoor spaces by up to 33°F (18°C). Coverage area of up to 2,300 square feet (213-5/8 square meters). Up to 3,400 CFM of airflow. Ideal for large warehouses, factories, and outdoor patios. 8-inch (20-centimeter) resin-treated cooling media. 20-inch (50-13/16-centimeter) fan diameter. 50-gallon (189-liter) reservoir lasts up to 10 hours without hose connection. Variable speed dial and pump switch. Greenguard Gold-certified media is algae and mold resistant for cleaner, more efficient performance. Easy, Intuitive Controls: Get the precise level of cooling ...
Ideal for Coolspace 300 owners seeking a complete OEM-style replacement media kit with perfect fit and easy installation. Staycool's durable, low-odor evaporative media delivers high-efficiency cooling and restores optimal performance to your portable cooler. The pads are designed specifically for 2,800 CFM models – complete kit includes everything needed for quick swap. Easy-to-install design with factory-like quality – no tools required, improves airflow and cooling instantly. This product provides a long-lasting replacement solution that outperforms worn pads and extends the life of ...
Keep your evaporative cooler operating at optimal levels with our MasterCool Universal Rigid Media Set. It is made with premium Munter's CelDek Media Pad. The unique multi-piece design, ensures a perfect fit most major brands of evaporative coolers that use 8 in. thick rigid media. Convenient multi-piece design ensures perfect fit, Easy installation saves times, Durable construction extends life, High efficiency - cools better for less. Fits MasterCool MC63/64, CMC631, CMC632, CMC641, CMC642, CMC651, CMC652; MasterCool/UltraCool ADA/ASA/AUA71, ADA/ASA/AUA70, 70/71 Complete/Contractor ...