Kee Safety® Set Screws, 1" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Set Screws
Socket set screws are supplied in all Kee Klamp fittings as standard. Kee Koat, applied as standard throughout the Kee Klamp range, provides the set screws with almost the same level of corrosion resistance as the galvanized Kee Klamp fitting.
Set Screws
Socket set screws are supplied in all Kee Klamp fittings as standard. Kee Koat, applied as standard throughout the Kee Klamp range, provides the set screws with almost the same level of corrosion resistance as the galvanized Kee Klamp fitting.
PRICE
$3.07
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/8 in |
| Nominal Pipe Size | 1 in |
Product Details
| Assembly Required | No |
| Type | Set Screws |
| Pipe Outer Diameter | 1-5/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 97-6 |
| Fitting Type | Set Screws |
| Brand | Kee Safety |