Burner circuit contacts open after 15 second delay in a low water condition. Delay prevents short cycling caused by momentary fluctuations in the boiler water level. Automatically reactivates burner circuit 30 seconds after water reaches the probe, allowing optional water feeder to raise water level above the probe. Made in the USA.
Safguard 400 Series Low Water Cut-Off W/Remote Mount Probe, 24V
Write a Review
|
Questions & Answers (0)
Product Description
Safguard 400 Series Low Water Cut-Off W/Remote Mount Probe, 24V
Burner circuit contacts open after 15 second delay in a low water condition. Delay prevents short cycling caused by momentary fluctuations in the boiler water level. Automatically reactivates burner circuit 30 seconds after water reaches the probe, allowing optional water feeder to raise water level above the probe. Made in the USA.
Click for Instructions
Burner circuit contacts open after 15 second delay in a low water condition. Delay prevents short cycling caused by momentary fluctuations in the boiler water level. Automatically reactivates burner circuit 30 seconds after water reaches the probe, allowing optional water feeder to raise water level above the probe. Made in the USA.
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Depth | 2-3/8 in |
| Height | 5-4/5 in |
| Weight | 3 lbs |
Product Details
| Type | Steam |
| Voltage | 24 V |
| Includes | 16 Sec. Off Delay, 30 Sec. On Delay, Auto Reset, LW Indicators, EL1214-R probe |
| Color | Black |
| Manufacturers Part Number | 400R |
| Brand | Hydrolevel |
Warranty
| Warranty | 1 yr |