Sundstrom® Shade 8 Welding Lens, Black - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
This SR 59008 welding lens shade 8 is used with welding masks to protect eyes from sparks. This product has a shelf life of 5 years.
PRICE
$73.00 Sold in packages of 10 / $7.30 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | -- |
Product Details
| Type | Welding Lens |
| Color | Black |
| Intrinsically Safe | -- |
| Series | SR 59008 |
| Shelf Life | 5 Years |
| Material | Glass |
| Package Quantity | 10 |
| Description | Welding Lens Shade 8 |
| Manufacturers Part Number | T06-4001 |
| Batteries | No |
| Cartridges Included | -- |
| Brand | Sundstrom Safety |