Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB614799

MPN #: GB1820ST

V2g® Safety Glasses Gray Anti-Fog Lens , Black Strap/Temples - Pkg Qty 12

Product Description
V2G® Eyewear Gray Anti-Fog Lens, Black Strap/Temples

Foam padding forms a perfect seal to keep out dust and airborne particles. Lenses are treated to prevent fogging and self seals small scratches. 9.75 base curved lens provides full side protection. Headband features quick fit retainer. Lenses provide 99% protection against harmful UV rays.

Features:
  • Lens and frame vented to increase air flow.
  • Headband and temples feature ratchet adjustment for perfect fit, features quick-fit retainer.
  • Interchangeable temples and headband included with each pair of V2G.
  • Flame resistant foam padding.
  • 9.75 base curved lens provides full side protection.
  • Passes MIL-PRF-32432 High Velocity Impact Standards.
  • Custom imprinting available.
Certifications:
  • ANSI/ISEA Z87.1-2020 + High Impact
  • CAN/CSA Z94.3-2020
  • CE/UKCA EN 166
  • MIL-PRF-32432
    PRICE
    $147.00  Sold in packages of 12 / $12.25 ea

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    SizeOne Size

    Product Details

    Brow ProtectorNo
    Nose PadYes
    Lens Color FamilyGray
    Frame Color FamilyBlack
    ApplicationLaw Enforcement, Recreation, Landscaping, Lab, Woodworking, Refinery, Mining
    Strap IncludedYes
    Hard CoatYes
    Lens MaterialPolycarbonate
    Anti ScratchYes
    Temple Color FamilyBlack
    UV ProtectionNo
    Manufacturers Part NumberGB1820ST
    Indoor/OutdoorOutdoor
    Side ShieldsNo
    BrandPyramex Safety
    TypeImpact
    PolarizedNo
    Frame StyleSafety Goggles
    VentilationNon-Vented
    Adjustable TempleYes
    SeriesV2G
    Metal DetectableNo
    Strap MaterialElastic
    DiopterNo
    Anti FogYes
    Package Quantity12
    Frame MaterialPVC
    Foam PaddingNo

    Compliance & Certifications

    CertificationsANSI Z87.1 High Velocity Impact Requirements