J&D Shaded Pole Blower VBM60A-P 1/125 HP 60 CFM
|
Questions & Answers (0)
Product Description
SHADED POLE BLOWERS
60 CFM
These inflation blowers are perfect for double-sided greenhouses. Damper door adjusts airflow as poly expands from heat or as small holes develop. 1/125 HP motor with thermal overload protection for long life. 115V. Requires hardwiring. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load. 60 hz. Direct Drive Motor.
60 CFM
These inflation blowers are perfect for double-sided greenhouses. Damper door adjusts airflow as poly expands from heat or as small holes develop. 1/125 HP motor with thermal overload protection for long life. 115V. Requires hardwiring. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load. 60 hz. Direct Drive Motor.
PROMOTIONAL PRICE
$125.95was $149.95
Save $24.00 (16%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 7 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| RPM | 3080 rpm |
| Bearing Type | Ball |
| CFM | 60 CFM |
| Horsepower | 1/125 HP |
| Color | Black |
| Amperage | 0.23 A |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Enclosure Type | Totally Enclosed |
| Voltage | 115 V |
| CFM High | 60 CFM |
| Description | Shaded Pole Blower |
| Manufacturers Part Number | VBM60A-P |
| Indoor/Outdoor | Indoor |
| Power Cord Included | No |
| Max Airflow | 60 CFM |
| Brand | J&D Manufacturing |