Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J&D Manufacturing

Model # :WBB968413

MPN #: VBM60A-PC

J&D PSC Inflation Blower VBM60A-PC, Round Opening, with Damper Door and Cord, 60 CFM, 115V

Product Description
J&D Manufacturing's Energy efficient PSC (Permanent Split Capacitor) Inflation Blowers are designed to inflate double poly greenhouses for greater insulation capabilities. All models have adjustable damper doors to regulate air flow as the poly expands. J&D Inflation Blowers have a heavy gauge steel housing and forward curve metal wheel that is dynamically balanced to reduce noise and vibration for smooth operation. Oversized mounting holes on the discharge flange fit most industry standard brackets.

Features:
  • Permanent split capacitor, energy efficient, Class B motor with sealed ball bearings and automatic thermal overload protection
  • PSC motor draws 50% less power and 70% less amps than similar shaded-pole blowers
  • Adjustable air flow damper
  • Heavy gauge steel housing with powder coated black finish
  • Fully enclosed wires and connections
  • Junction box with cord knock out for easy wiring
  • Brass set screw for ground wire
  • Fits most industry standard mounts
  • 6' cord and 3-prong plug pre-wired for 115 Volts
  • 1 Year Warranty
  • Direct Drive Motor
PRICE
$185.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width6-1/2 in
Height6 in
Weight5 lbs
Cord Length6 ft
Diameter5-1/2 in

Product Details

Assembly RequiredNo
Motor TypePermanent Split Capacitor
MaterialSteel
Phase1
Plug Type3 Prong Grounded
Manufacturers Part NumberVBM60A-PC
Indoor/OutdoorIndoor
BrandJ&D Manufacturing
RPM3080 rpm
CFM60 CFM
Horsepower1/125 HP
ColorBlack
Amperage0.23 A
Drive TypeDirect
Hertz60 Hz
Enclosure TypeTotally Enclosed
Voltage120 V
CFM High60 CFM
DescriptionShaded Pole Blower
Power Cord IncludedYes
Max Airflow60 CFM

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed