Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
J&D Manufacturing

Model # :WB968679

MPN #: VBM148A-P

J&D Shaded Pole Blower VBM148A-P - 1/25 HP - 148 CFM

Product Description
SHADED POLE BLOWERS
148 CFM
These inflation blowers are perfect for double-sided greenhouses. Damper door adjusts airflow as poly expands from heat or as small holes develop. 1/25 HP motor with thermal overload protection for long life. 115V. Requires hardwiring. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load. 2-7/8" X 4" on center bolt pattern. 60 hz. Direct Drive motor.

PROMOTIONAL PRICE
$142.95

was $179.95
Save $37.00 (21%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width8 in
Height7 in
Weight5 lbs
Inlet Diameter3-1/4 in

Product Details

Assembly RequiredNo
RPM3120 rpm
Bearing TypeBall
CFM148 CFM
Horsepower1/25 HP
ColorBlack
Amperage0.75 A
Hertz60 Hz
Motor TypePermanent Split Capacitor
Enclosure TypeTotally Enclosed
Voltage115 V
CFM High148 CFM
Phase1
DescriptionShaded Pole Blower
Manufacturers Part NumberVBM148A-P
Indoor/OutdoorIndoor
Power Cord IncludedNo
Max Airflow148 CFM
BrandJ&D Manufacturing