This large surface disc grinder from JET is designed to put a smooth finish or grind to remove stock on just about anything that comes through your shop. An extra-large tilting table ensures user flexibility perhaps previously unimagined, and added safety features ensure your shop stays accident free. JET backs this machine with its industry-leading Two Year Warranty. Features: Tilting table capability adds flexibility of 45° forward and 15° backward on positive lock rack and gear Table can be lowered below the disc to accommodate large work pieces Precision table raiser ...
The Variable Speed IBDG-248VS Combination 2" x 48" Belt and 9" Disc grinder is engineered with industrial strength construction, sealed bearings, and a powerful enclosed one horsepower motor meant for heavy usage. The Variable Speed IBDG-248VS includes a digital readout that allows operators to accurately monitor the RPMS and SFPM. The electric motor brake quickly stops the wheels from 3,600 RPMs to 0 in less than 20 seconds.
This large surface disc grinder from JET is designed to put a smooth finish or grind to remove stock on just about anything that comes through your shop. An extra-large tilting table ensures user flexibility perhaps previously unimagined, and added safety features ensure your shop stays accident free. JET backs this machine with its industry-leading Two Year Warranty. Features: Tilting table capability adds flexibility of 45° forward and 15° backward on positive lock rack and gear Table can be lowered below the disc to accommodate large work pieces Direct drive motor Low voltage ...