Liquid Paper® DryLine® Grip Recycled Correction Tape, 1/5 in x 335 in, White
Write a Review
|
Questions & Answers (0)
Product Description
Dryline Grip Correction Film is made from a high percentage of recycled material. Strong tear-proof film resists breaking and applies dry for instant corrections. Unique shape and grip provide comfort and control. Great for correcting single or multiple lines of text before copying or faxing.
PRICE
$6.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tape Length | 335 in. |
| Tape Width | 1/5 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Correction Tape |
| Package Quantity | 1/Pack |
| Description | DryLine® Grip Recycled Correction Tape |
| Color | White |
| Manufacturers Part Number | PAP1744479 |
| GTIN | 00041540003410 |
| Brand | Paper Mate |