5 Gal. Steel LPG Forklift Tank - 47.6 Lb. Water Capacity - SY9723
Write a Review
|
Questions & Answers (0)
Product Description
Steel construction. 5 gallon capacity.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$375.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 19 in |
| Weight | 27.3 lbs |
| Full Fuel Weight | 20.00 lbs |
| Collar Diameter | 10-1/4 in |
| Tare Capacity | 43 lbs |
| Water Weight Capacity | 47.60 lbs |
Product Details
| Type | Manchester |
| Material | Steel |
| LPG Capacity | 5 |
| Manufacturers Part Number | SY9723 |
| Brand | TVH Parts |