Andre SHD-102 - Spring Hangers 3"L x 2-1/4"W x 5-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
SHD series spring hangers are large diameter steel springs housed in rectangular steel brackets. The assembly incorporates dual (Steel and Elastomer) washers for uniform load distribution and high frequency isolation. These spring hangers are normally used in critical areas where noise and vibration need to be controlled.NOTES:Bracket: Blue powder coatedSpring: Hot dip galvanizedDesign allows angular hanger misalignmentHanger rods and nuts not included
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2-1/4 in |
| Height | 5-1/2 in |
| Weight | 2 lbs |
| Deflection at Solid Load | 1-5/16 in |
| Max Load | 100 lbs |
| Mount Height | 5-1/2 in |
| Bolt Size | 1/2 in |
| Deflection | 1-5/16 in |
Product Details
| Color | Blue |
| Package Quantity | 1 |
| Manufacturers Part Number | SHD-102 |
| Rated Load | 66 - 75 |
| Brand | Andre |