- Maximum capacity of 14 gauge mild steel or 18 gauge stainless steel.
- 10-foot (120") working width.
- Maximum bend angle of 135°.
- Runs on 220-volt 3-phase power.
- Industrial-grade hydraulic system cuts down on operator effort for production runs, making your shop more efficient and saving you money.
- Simple to operate with adjustable angle auto-stop:
- Dial in the desired bend degree (including springback).
- Load the machine.
- Begin the cycle by stepping on the foot pedal controls.
- Machine clamps the material, and the leaf will lift to the desired angle and return.
- Upper beam unclamps the material, ready for the next bend.
- You can operate the machine from the control panel or with the included foot pedal.
- Includes 26 hardened fingers of various sizes (6 fingers of 3", 4 of 4", 10 of 5", 6 of 6").
- Fully-welded steel frame and support rods add rigidity to the overall structure to provide years of trouble-free use.
- Baileigh covers this hydraulic sheet metal brake with a 1-year parts warranty.
- We carry most replacement parts in stock for fast shipping.
- Comes with lifetime technical support by phone. Call up our experienced team of reps for troubleshooting and application tips.
Baileigh Industrial Sheet Metal Brake, 3 HP, 3 Phase, 220V, BB-12014H
Write a Review
|
Questions & Answers (0)
Product Description
This hydraulic box and pan brake improves on our manual BB-12014 with adjustable angle auto-stopbending and more power. A welded steel frame ensures accuracy and prevents twisting.
PRICE
$37,689.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bending Length Capacity | 120 in |
| Max Lift of Beam | 4IN in |
| Max Box Depth | 6 in |
| Mild Steel Capacity Gauge | 14 Gauge gal/min |
| Nose Radius | 1/8 in |
| Bending Capacity | 14 ga. (18 ga.) ga |
Product Details
| Type | Box & Pan |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Description | Hydraulic Box and Pan Brake |
| Manufacturers Part Number | BA9-1021000 |
| Motor Horsepower | 3 HP HP |
| Brand | Baileigh Industrial |
| Finger Nose Angle | 45° ° |