- Maximum bend angle of 135°.
- 1" beam adjustment.
- Box and pan brake made with top-quality industrial-grade hydraulics for reliability over many years of use.
- You can operate the hydraulic system in manual or semi-automatic mode to lift the leaf.
- Adjustable bend auto-stop makes production runs more efficient and ensures repeatability.
- 5 hp motor controls all hydraulic functions and runs on 220-volt 3-phase power.
- Hydraulic motor attached to a cam lifts and clamps the beam to deliver the extreme pressure required to bend 10 gauge mild steel.
- Includes 17 hardened 3-piece fingers (6 of 3", 3 of 4", 6 of 5", and 2 of 6") to adjust for just about any size box or pan.
- 6" maximum box depth.
- Removable bending apron lets you get closer between bends.
- Fully-welded top beam and bending leaf, stabilized with solid steel support rods, keep deflection and twisting to a minimum when you're bending at full capacity.
- Baileigh covers this 10 gauge metal brake 1-year parts warranty.
- Comes with lifetime technical support by phone. You can call our knowledgeable team of reps for machine help and project advice anytime.
- This metal brake and its replacement parts are typicallyin stock for fast deliveries.
Baileigh Industrial Hydraulic Box and Pan Brake, 5 HP, 3 Phase, 220V, BB-7210H
Write a Review
|
Questions & Answers (0)
Product Description
The BB-7210H hydraulic sheet metal box and pan brake can bend 10 gauge mild steel sheet metal across its full 6-foot (72") length. It also handles smaller gauges just as easily.
PRICE
$35,235.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bending Length Capacity | 72 in |
| Max Lift of Beam | 4IN in |
| Max Box Depth | 6 in |
| Mild Steel Capacity Gauge | 10 Gauge gal/min |
| Nose Radius | 1/8 in |
| Bending Capacity | 10 ga. (12 ga.) ga |
Product Details
| Type | Box & Pan |
| Style | Manual/Semi-Automatic |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Description | Hydraulic Box and Pan Brake |
| Manufacturers Part Number | BA9-1021002 |
| Motor Horsepower | 5 HP HP |
| Brand | Baileigh Industrial |
| Finger Nose Angle | 45° ° |