Avery® Sheet Protector, 8-1/2"W x 11"H, Clear, 30/PK
|
Questions & Answers (0)
Product Description
Avery Sheet Protector, 8-1/2"W x 11"H, Clear, 30/PK
Sheet protectors are made of nonstick polypropylene that is archival-safe, acid-free and won't lift print. Top-loading so no need to punch inserts. Sheet protectors offer reinforced binding edge. Protects 8-1/2" x 11" insert sheets.
Sheet protectors are made of nonstick polypropylene that is archival-safe, acid-free and won't lift print. Top-loading so no need to punch inserts. Sheet protectors offer reinforced binding edge. Protects 8-1/2" x 11" insert sheets.
PRICE
$7.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Number of Pockets | 1 |
| Accessory Type | Sheet Protector |
| Punched/Unpunched | Punched |
| Sheets per Unit | 30 |
| Material | Polypropylene |
| Description | Sheet Protector |
| Package Quantity | 30/PK |
| Manufacturers Part Number | 74082 |
| Brand | Avery |