Avery® Top-Load Polypropylene Sheet Protector, Heavy, Legal, Diamond Clear, 25/Pack
|
Questions & Answers (0)
Product Description
The solution to keeping your important papers protected is clear-diamond clear, in fact. These Heavyweight and Super Heavyweight Sheet Protectors are designed both to protect your papers and show them off impressively. Diamond-clear material delivers a crisp view of your pages as well as durable protection. Easy Load feature makes inserting sheets fast and easy. The acid-free and archival-safe material ensures your pages stay in top condition and that print remains on your papers, rather than transferring to the sheet protector. The clear binding edge rounds out the professional look of your presentations and other documents.
PRICE
$16.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 14 in |
| Thickness/Grade | Heavy Gauge |
| Sheet Protector Sheet Size | 8-1/2 x 14 |
Product Details
| Type | Accessory |
| Color | Clear |
| Accessory Type | Sheet Protector |
| Sheets per Unit | 25 |
| Material | Polypropylene |
| Package Quantity | 25/PK |
| Description | Top Loading Sheet Protector |
| Manufacturers Part Number | 73897 |
| Brand | Avery |