Avery® Top Loading Sheet Protector, 8-1/2"W x 11"H, Non-Glare, 50/PK
|
Questions & Answers (0)
Product Description
Avery Top Loading Sheet Protector, 8-1/2"W x 11"H, Non-Glare, 50/PK
Get all the lasting document protection you want without distracting glare. These Nonglare Heavyweight Sheet Protectors display your documents without the sheen of glare that makes reading difficult. Durable polypropylene makes these sheet protectors ideal for frequent use, and the archival-safe properties ensure that your documents stay well-preserved without degradation and print transfer. The Easy Load feature makes it simple to slide letter-size papers into place, letting you insert up to 10 sheets in each page. No need to punch inserts. Heavyweight sheet protectors are three-hole punched and top-loading.
Get all the lasting document protection you want without distracting glare. These Nonglare Heavyweight Sheet Protectors display your documents without the sheen of glare that makes reading difficult. Durable polypropylene makes these sheet protectors ideal for frequent use, and the archival-safe properties ensure that your documents stay well-preserved without degradation and print transfer. The Easy Load feature makes it simple to slide letter-size papers into place, letting you insert up to 10 sheets in each page. No need to punch inserts. Heavyweight sheet protectors are three-hole punched and top-loading.
PRICE
$19.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness/Grade | Standard |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Number of Pockets | 1 |
| Accessory Type | Sheet Protector |
| Punched/Unpunched | Punched |
| Sheets per Unit | 50 |
| Material | Polypropylene |
| Description | Top Loading Sheet Protector |
| Package Quantity | 50/PK |
| Manufacturers Part Number | 74107 |
| Brand | Avery |