Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metal Cleaners & Polishes

Metal cleaners and polishes are ideal for sanitizing, buffing, and protecting commercial stainless steel surfaces. Products range from stainless steel cleaners to metal polishers designed for providing surfaces with superior shine and luster. Metal cleaners and polishes improve the look and cleanliness of metal surfaces including steel, copper, aluminum, and brass.
30 Results

Global Industrial™ Multi-Purpose Cleaner & Protectant

Global Industrial™ Multi-Purpose Cleaner & Protectant
Global Industrial™ Multi-Purpose Cleaners & Protectants add a protective barrier and shine to various surfaces including metal and glass. These cleaners easily remove dirt, oil, smears, and smudges. Stainless steel cleaner is also available to protect dishwashers, freezers, and other metal surfaces. Various sizes and quantities are available.
CompareImagePackage QuantitySize TypeScentModel #Price
Global Industrial™ Stainless Steel Cleaner & Polish, 32 oz. Trigger Spray Bottle, 6/Case
6 Bottles
32 oz. Trigger Spray Bottle
Mild
Ships Same Day
WB670288
$77.95
Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6/Case - Pkg Qty 6
6 Bottles
32 oz. Bottle
Fruit
Ships Same Day
WB640415
as low as

$46.95 ea.

Save $3.00 (6%)

Stainless Steel Cleaners

Stainless Steel Cleaners
Stainless steel cleaners allow you to easily remove greasy film and water marks from any stainless steel appliance. These cleaners are designed to buff stainless steel surfaces to leave a high-luster finish. Tarnish remover is also available to clean and brighten sterling silver and copper. These Stainless steel cleaners are available in a wide variety of sizes to help meet any cleaning needs.
Showing 1-8 of 28 results