Powerful and reliable cleaner to wash and polish stainless steel, chrome, copper, aluminum, brass and other metal surfaces. The water-in-oil emulsion formula means the cleaning product acts like a solvent (oil-based) without the oiliness or flammability of typical oil-based solvents. Pleasantly fragranced polish cuts through oil and grease, leaving a protective shine without streaks or films. Contains no chlorinated solvents or ozone depletion causing agents.
Model # :WBB1872493
MPN #: BWK347ACT
Boardwalk® Stainless Steel Cleaner & Polish, Lemon, 18 oz Aerosol Spray, 12/case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 18 oz |
Product Details
| Style | Spray |
| Type | Water/Oil-Based |
| Capacity | 18 oz |
| Scent | Lemon |
| Applicable Materials | Stainless Steel |
| Size Type | 18 oz. Aerosol Can |
| Helps Remove | Dirt, Grease, Grime, Fingerprints, Scuff Marks, Mineral Scale |
| Package Quantity | 12 Cans |
| Description | Stainless Steel Cleaner & Polish |
| Manufacturers Part Number | BWK347ACT |