Diversey Glance Powerized Glass and Surface Cleaner, Ammonia Scent, 19 oz. Aerosol, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Glance® is the market leading brand in the janitorial and housekeeping market. Trusted for decades and admired for it's quick drying and streak free shine. Our chemists Powerized the formula with ammonia and additives to outperform other glass cleaners on the market. Leaves a brilliant shine on glass, mirrors, sinks, countertops, stainless steel and many other washable surfaces. Glance® Powerized® is ready-to-use on glass and other surfaces. Ocean Blue in color with a fresh ammonia scent.
PRICE
$81.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 19 oz |
Product Details
| Scent | Ammonia |
| Capacity | 19 oz |
| Applicable Materials | Chrome, Countertops, Glass, Mirrors, Stainless Steel |
| Size Type | 19 oz. Aerosol Can |
| Package Quantity | 12 Cans |
| Description | Powerized Glass and Surface Cleaner |
| Manufacturers Part Number | 101109731 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Diversey |