Little Giant® Shelf Truck with 2 Shelves, 1200 lb. Capacity, 48"L x 24"W x 35"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
These trucks combine the convenience of 3" deep trays for accumulating and transporting smaller parts with the rugged durability of an all-welded unit. Shelves are formed from 12 gauge steel, with 3" high sides. 2 swivel and 2 rigid non-marking polyurethane casters for easy maneuverability and quiet operation. Clearance between shelves is 22-1/2". 1200 lbs. Capacity; 5" Polyurethane casters, 35" overall height. This product has Limited Warranty of 1 Year.
PRICE
$525.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 122 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 22-1/2 in |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Stock Cart |
| Shelf Type | Tray |
| Color | Gray |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DS-2448X3-5PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |