Low-Profile Steel Hopper Truck With Side Scoop, 1/4 Cu. Yd. Cap, 1000 Lbs. Cap, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Designed to fit under Punch Presses, Conveyors and similar Machinery. Designed for containment of scrap metal shavings and chips, this hopper has a low tapered side that allows easy unloading of excess waste. Low-profile hopper truck is made with welded 12 gauge steel for strength. Low-profile tilt truck features a 1" diameter push handle and roll smooth on 5" phenolic casters (2 swivel, 2 rigid). Durable gray enamel finish. Shipped assembled. Made in USA.
PRICE
$769.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 35-1/4 in |
| Weight Capacity | 1000 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Hopper Tilt Truck |
| Color | Gray |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1/4 yd³ |
| Material | Steel |
| Manufacturers Part Number | JK69 |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 yr |