ShelterLogic, 20169, Canopy White Replacement Cover for 2" Frame FR Rated 18 ft. x 30 ft.
Write a Review
|
Questions & Answers (0)
Product Description
ShelterLogic, 20169, Canopy White Replacement Cover for 2" Frame FR Rated 18 ft. x 30 ft.
Manufactured with the same triple-layer, rip-stop woven polyethylene fabric material as the popular selling AutoShelter.
Manufactured with the same triple-layer, rip-stop woven polyethylene fabric material as the popular selling AutoShelter.
PRICE
$485.95
This product will be restocked soon
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 18 ft |
| Height | 30 ft |
| Weight | 31.6 lbs |
| Size | 18 x 30 ft |
| Coverage Area | 540 ft² |
Product Details
| Assembly Required | Yes |
| Type | Replacement Cover |
| Color | White |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 20169 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |