The Super Max Fire Rated canopy enclosure kit delivers more options to turn your canopy into a functional, low cost enclosed seasonal shelter in minutes. The easy to install enclosure kit includes two side walls, one fitted back panel and one double zipper front door. Made of Fire Rated polyethylene fabric which is heat sealed not stitched for strong bond and 100% water proof. Canopy Not Included.
ShelterLogic, 26179, White Canopy Enclosure Kit FR Rated 18 ft. x 30 ft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$405.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 18 ft |
| Height | 30 ft |
| Weight | 28 lbs |
| Size | 18 x 30 ft |
| Coverage Area | 540 ft² |
Product Details
| Assembly Required | Yes |
| Type | Enclosure Kit |
| Color | White |
| Material | Polyethylene |
| Package Quantity | 1 |
| Frame Material | Steel Pipe |
| Manufacturers Part Number | 26179 |
| Brand | ShelterLogic |
Warranty
| Warranty | 1 yr |