Shelving Back , 2 Pieces, 36"Wx84"H Gray (5) pcs
Write a Review
|
Questions & Answers (0)
Product Description
Lyon Shelving Back , 2 Pieces, 36"Wx84"H Gray
This Shelving Back is for use with Lyon Shelving components.
This Shelving Back is for use with Lyon Shelving components.
PRICE
$529.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 84 in |
| Weight | 20.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Shelving Back |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | DD8601 |
| Unit Type | Shelving Back |
| Brand | Lyon |