Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WIB514283

MPN #: 74360

Laminated Brass Arbor Shim 1" I.D. X 1-1/2" O.D. X 0.062" Thick, 0.002" Lam

Product Description
Laminated Brass Arbor Shims are made of cold rolled, half hard CDA 260 alloy . Composition 2, Type 1, Class 1. Fully laminated. Peel off layers to needed thickness. I.D./O.D. Tolerances +/- 0.008". Precision Brand® Laminated Arbor Shims are made by using pressure and resin/adhesive to bond metal shim together which creates a rigid "one piece" item. Remove layers by peeling away with a pocket knife to the desired thickness. Bonding adhesive makes for just right peeling, no tearing or ripping of the layers.

PRICE
$47.95

Min. purchase quantity is 10
10
10
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2
Thickness0.062 in
Diameter1-1/2"
Inside Diameter1 in
Laminations0.002"

Product Details

Country of OriginMade in USA
Material260 Half Hard Brass
Package Quantity1
Manufacturers Part Number74360
BrandPrecision Brand