The polish hides unsightly nicks and scratches-restoring the look of your wood furniture and bringing out wood's natural beauty. It is available in two colors to seamlessly match the color of your wood. For dark woods like mahogany and cherry use Scratch Cover for Dark Woods. For medium to light woods like pine and oak use Scratch Cover for Light Woods.
Old English® Furniture Scratch Cover for Light Wood, 8 oz. Bottle, 6 Bottles/Case - 75462
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Type | Polish |
| Capacity | 8 oz |
| Size Type | 8 oz. Bottle |
| Package Quantity | 6 Bottles |
| Description | Furniture Scratch Cover |
| Color | Light Wood |
| Manufacturers Part Number | 75462 |
| Brand | Old English |