Diversey Shine-Up Furniture Cleaner, Lemon, 13.8 oz. Aerosol Can, 12 Cans - 95765571
Write a Review
|
Questions & Answers (0)
Product Description
Get a beautiful, bright hard-wax shine in no more time than it takes to dust your solid and laminated wood furniture. Cleaner removes fingerprints, smudges and common oil-based marks. Blended polish helps protect surfaces against ordinary wear.
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 13.8 oz |
Product Details
| Type | Cleaner |
| Capacity | 13.8 oz |
| Scent | Lemon |
| Applicable Materials | Sealed Wood, Formica, Sealed Granite, Particle Board, Vinyl |
| Size Type | 13.8 oz. Aerosol Can |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 12 Cans |
| Description | Shine-Up Furniture Cleaner |
| Manufacturers Part Number | 95765571 |
| For Use With | General Purpose, Office, Food Service, Classroom, Furniture Restoration |
| Brand | Diversey |