LabelMaster® Shipper's Declaration For Dangerous Goods Blank Form, White/Red, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Ship safely with Labelmaster's Shipper's Declaration for Dangerous Goods Form, aka the shipper's dec form or shipper's declaration form, required for all international shipments of Dangerous Goods by air. Ready to imprint using LabelMaster's® DGIS Essentials software, this red-bordered blank form measures 8-1/2 x 11 in. and is sold in packs of 100. Case quantities are 25 packs of 100.
PRICE
$12.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8-1/2 in |
| Size | 11" x 8-1/2" |
Product Details
| Type | Hazard D.O.T Labels |
| Material | Polypropylene/Cellulose |
| Package Quantity | 100 |
| Color | White/Red |
| Manufacturers Part Number | F07LB |
| Brand | LabelMaster |