LabelMaster® Unassembled Poly Shipper w/Foam Insert for 1 x 8 oz. Bottle
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 8-7/8 in |
| Size | 5-3/4" x 8-7/8" |
Product Details
| Type | Poly Shipper with Foam Insert |
| Material | Corrugate |
| Package Quantity | 1 |
| Color | Brown/White |
| Manufacturers Part Number | UNIP8NPS-G |
| Brand | LabelMaster |
Related Products
Play it safe when transporting with LabelMaster's® Personalized Spontaneously Combustible Imprinted Placards. Imprinted with your 4-digit UN Number, these DOT placards are what you need for shipping and meeting the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Using UV inks that retard peeling, chipping and fading, they are printed on Removable Vinyl that is perfect for both long-term and short-term shipping needs and can be removed with little or no residue remaining on the surface. These Hazard Class 4 placards ...
You can help easily avoid compliance and damage issues when shipping bottles containing dangerous chemicals or other hazardous products with these Glass Packaging Kits. These are suitable for Packing Groups II and III liquids. Both the bottles and caps have passed hydrostatic pressure tests up to 95 kPa, and the bottles have a PVC coating that offers added protection in case of breakage. The kits come fully assembled making it easy for you to pack and send. Included in the kits are four 8-oz. bottles with green Teflon® lined caps, a foam insert, liner bags, polypropylene absorbent pad, ...
Ensure the proper forms are completed for shipments by water with LabelMaster's® IMO Dangerous Goods Declaration Form. This hazmat form is required by shippers who offer Dangerous Goods for transport on maritime carriers like cargo and passenger ships. It requires specific information regarding commodity, hazard classification, shipper, receiver, point of origin to final destination, and much more. The IMDG Code form, which comes in laser format, may consist of more than one page, provided pages are consecutively numbered. Featuring a blue and white striped border, a blank, 1-part single ...
Help equip your business with a fool-proof shipping label solution with LabelMaster's® International Wordless Flammable Liquid Labels, revised to meet the design requirements of 49 CFR 172.407. In addition to complying with directives set by the DOT, these also meet the design and durability standards of 49 CFR, ICAO and other international air regulations. You'll be worry-free as these Hazard Class 3 labels are printed with light-fast inks for fade resistance, and adhesives are formulated for use in various climates and environments as well as strong holds on corrugated boxes. Once ...
Our Caution Contains PCB Labels have a pressure-sensitive adhesive backing. The PCB labels are printed with fade-resistant inks on vinyl to provide all-weather durability. These 6" x 6" yellow waste labels say: Caution Contains PCBs. Labels include EPA and Coast Guard information as well as a space to fill in your contact name and telephone number. Vinyl PCB Labels feature automotive-grade ink pigments and specially formulated adhesives and are constructed of rugged flexible material. *Our "vinyl" is environmentally friendly PVC free.