Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146059

MPN #: MVHR572VS

AccuformNMC™ Shipping-And-Receiving Delivery Location Sign, Adhesive Vinyl, 10" x 14", Black

Product Description
Delivery Location Signs to keep trucks and delivery vehicles away from general traffic by informing them of the route that they should follow with clearly defined traffic protocols.

Post this Shipping and Receiving sign to inform visitors which office is here.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Clearly label your office to ensure visitors know where they're going
  • Keep trucks and other delivery vehicles away from general traffic
  • Ideal for indoor and sheltered outdoor marking needs
  • Flexible vinyl with acrylic adhesive with a printed matte surface
  • Permanent adhesive back with peel-off liner
  • Non-glare surface printed
  • Moisture resistant
  • Service temperature range: -40° to 176°F
  • Mounting Location: Self-Adhesive


PRICE
$14.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.004

Product Details

Sign ShapeRectangle
Sign LegendShipping-And-Receiving
ColorBlack
Mounting LocationSurface
MaterialAdhesive Vinyl
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMVHR572VS
BrandAccuform