Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Coast

Model # :WBB3178460

MPN #: 30916

Coast® SHL2R LED Rechargeable Safety Helmet Light, 500 Lumens, Black

Product Description
Illuminate safer work. Designed to enhance your vision while also keeping your hands free, the Dual Power SHL2R safety helmet light mounts securely to your safety gear and shines bright on your job. Affix the lightto your helmet with one of three mounting options: Thecurved helmet basehas a3M®adhesive backingto stick securely to the side of your helmet. For KASK-style helmets, use the included clip to attach the light into one of the helmet's slots.Or for baseball caps, use the clip to position the light right where you need it.Once your chosen mount is in place,attach and detach the lightitselfusing the high-strength magnet system. An oversized switch allows foreasy operationeven with gloves on. Featuring the Coast® Pure Beam®optic, the SHL2R transitions seamlessly between Ultra View Flood Beam and Bulls-Eye™ Spot Beam - peakingat 500 lumenswitha max beam length of 100 meters (328 feet). The Coast® Dual Power system runs this jobsite sidekick on three AAA alkaline batteries for up to 8 hours but can also be upgraded to run on a Zithion-X™ ZX350 rechargeable lithium battery (purchasedseparately). The SHL2R is constructed of heavy-duty polymer to IP54 specifications for water resistance and dust resistance.

Features:
  • Dual Power - Options to stay ready. With Coast® Dual Power technology, you have the choice to power your light with USB-rechargeable batteries or with standard alkaline batteries
  • High | Medium | Low - Control your light power with the push of a button. Cycle between full light, medium light and low light options
  • Pure Beam Focusing Optic - Pack two powerful beams into one and seamlessly transition - with no halos or hot spots - between short and long-range viewing. Coast's® patented focusing technology adapts to your need. The Ultra View Flood beam delivers edge-to-edge clarity in a broad circle, and the Bulls-Eye™ Spot Beam sends a sharp ray of light at a distance with a transitional halo around the spot to increase the effective viewing area
  • Twist Focus™ - Dial in the shape of light you need for the situation. Coast's® Twist Focus™ system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight


PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in
Weight0.1 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours2.5
MaterialPlastic
Beam Distance45/72/105 m
Manufacturers Part Number30916
Lumens95/240/500
Light Modes3
Water ResistantYes
BrandCoast
Battery TypeRechargeable Lithium-Ion
TypeHelmet Light
Mode TypesLow, Medium, High
ColorBlack
SeriesSHL
StyleSafety Approved
RechargeableYes
Number of Batteries1
Max Lumens Range95 to 500
Voltage3.7 V
Max Lumens500
Package Quantity1
DescriptionLED Rechargeable Helmet Light
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1