- Super Compact Design for Tight Spaces
- Dual Functions: Spot Light and Flood Light
- Super-Bright Spot Light (270/500 Lumen) for Distance up to 328 Feet
- Super-Bright Flood Light (400/800 Lumen) for Larger Area
- Powered by Rechargeable 3.7V, 2.2Ah Lithium-Ion Battery
- USB Output for Charging Other Portable Devices
- 180° Kickstand with Magnetic Base, Hanging Hook and 1/4" Threaded Fitting for Tripod
- Sealed On/Off & Mode Switch with Battery Power Indicator
- IP44 for Indoor/Outdoor Use
- Includes: a Type-C USB Charging Cable
Power Smith Portable Rechargeable Handheld LED Flood & Spot Light, 500-800 Lumens, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/8 |
| Width | 2 in |
| Weight | 0.5 lbs |
Product Details
| Charging Time | 3 Hours |
| Water Rating | IP44 |
| Intrinsically Safe | Yes |
| Batteries Included | Yes |
| Runtime Full Power Hours | 8 |
| Material | Plastic |
| Beam Distance | 100/20 m |
| Manufacturers Part Number | PILF800S |
| Light Modes | 2 |
| Water Resistant | Yes |
| Brand | Power Smith |
| Battery Type | Rechargeable |
| Mode Types | High, Low Spotlight/Floodlight |
| Color Temperature | 6000 K |
| Color | Black |
| Style | Floodlight/Spotlight |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens Range | 500 to 800 |
| Voltage | 3.7 V |
| Includes | USB-C Charging Cable |
| Max Lumens | 800 |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | 2 yr |