Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




A-SAFE

Model # :WBB3800613

MPN #: A-03-01-0001

A-SAFE UnderGuard Pallet Aisle Guard with Heavy Duty ForkGuard™, Polymer/PP, 12"H x 45"W

Product Description
Features:
  • UnderGuard PP with HD ForkGuard
  • UnderGuard is a low-level racking protection system designed to prevent forklifts and workplace vehicles from under-riding racking structures.
  • It enhances safety in racking aisles, goods in/out zones, and staging areas by creating a raised platform that lifts pallets off the ground and integrates a resilient backstop to ensure safe pallet positioning.
  • ForkGuard Integration: Acts as a bumper to eliminate collisions with racking beams and provides fork penetration protection during pallet loading.
  • Raised Platform Design: Keeps stock off the ground, improving hygiene and reducing trip hazards.
  • Backstop Functionality: Prevents pallets from pushing into adjacent loads or falling off the mesh.


PRICE
$579.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth50 in
Height12 in

Product Details

TypePallet Aisle Guard
Mounting OrientationCenter
ColorBlack
Mounting LocationFloor
IncludesBolts, ForkGuard, UnderGuard, Washers
MaterialPolymer/Polypropylene
Package Quantity1
Manufacturers Part NumberA-03-01-0001
Mounting StyleBolt On
FitsFirst Bay Racking
BrandA-SAFE