C-Line Products Shop Ticket Holder with Strap, Black, Stitched, Both Sides Clear, 9 X 12, 15/BX
Write a Review
|
Questions & Answers (0)
Product Description
Keep the information with the job. Stitched Shop Ticket Holders with a Hanging Strap let you hang your job tickets right with your jobs. Great for hooks, pegs, vehicle mirrors, or machinery. Stitched seams for long-lasting utility. Clear on both sides. 9 x 12. 15/BX.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/4 in |
| Width | 15-3/4 in |
| Height | 11 in |
| Weight | 3 lbs |
Product Details
| Style | Ticket Holder |
| Material | Vinyl |
| Package Quantity | 15/Box |
| Description | Shop Ticket Holder with Strap, Stitched |
| Color | Clear |
| Manufacturers Part Number | 41922 |
| Paper Type | Forms |
| Brand | C-Line Products |