Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181838

MPN #: HT-6510A

REED Instruments Shore A Durometer, LCD Display

Product Description
This digital shore A durometer is capable of measuring the hardness of rubber, elastomers and leather among other soft materials. The HT-6510A features maximum and average reading functions and includes a zero button for quick adjustment in the field.

Features:
  • Shore A hardness tester designed to measure hardness of rubber, elastomers, natural rubber products, neoprene, polyester, resin, leather and soft PVC
  • Meets DIN 53505, ASTM D2240, ISO 7619 and JISK 7215
  • 4-digit, LCD display
  • Pocket-sized model with integrated probe
  • Maximum and Average functions
  • Zero adjustment button
  • Low battery indicator and auto shut off
Specifications:
  • Measuring Range: 10 to 90 HA
  • Deviation: ±1 HA
  • Resolution: 0.1 HA
  • Sampling Time: 1 sec.
  • Display: 4-digit, LCD
  • Zero Button: Yes
  • Max and Average Functions: Yes
  • Power Supply: 2 AAA Batteries
  • Low Battery Indicator: Yes
  • Product Certifications: CE
  • Operating Temperature: 32 to 104°F (0 to 40°C)
  • Storage Temperature: -4 to 140°F (-20 to 60°C)
  • Operating Humidity Range: 20 to 90%


PRICE
$465.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/8 in
Width2-5/8 in
Height1-1/2 in

Product Details

TypeShore A Durometer
DisplayLCD
Package IncludesShore A Durometer, Wrist Strap, Test Block, Batteries, Hard Carrying Case
DescriptionShore A Durometer
ColorBlack
Manufacturers Part NumberHT-6510A
BrandREED Instruments