x

Take 15% off your entire order!

Offer applied at checkout

Short Clip 4"

Short Clip 4"

Item #: WBB359554

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

SHORT CLIP 4"

SHORT CLIP - Designed to support pipe close to ceiling or wall.

  • PIPE OD 4.5
  • DIMENSION C 2-7/16
  • DIMENSION D 6-3/4
  • DIMENSION B 4-13/16
  • MATERIAL SIZE 8ga
  • MAX REC LOAD LBS. 400
  • DIMENSION F 1-3/4
  • DIMENSION A 7-3/4
  • WEIGHT LBS 1.16
  • PIPE SIZE INCHES 4
  • CONSTRUCTION Carbon Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Short Clip 4"

Short Clip 4"

Item #: WBB359554

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant