- Two openings in each wrench with 45° chamfer on wrench ends allow easy placement of wrench on the fastener
- Continuous arc design minimizes spreading and is stronger than "V" design
- Satin chrome finish provides good grip and cleans easily
Williams® Short Double Head Open End Wrench, 1/2" x 9/16" Opening Size, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$17.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/32 |
| Weight | 0.1 lbs |
| Size | 1/2 x 9/16 |
| Opening Size | 1/2 x 9/16 in |
Product Details
| Type | Open End Wrench |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 1 |
| Material | Steel |
| Color | Silver |
| Opening Type | Open |
| Manufacturers Part Number | JHWOES-1618 |
| Brand | Williams |