HSM® shredstar X5 Cross-Cut Shredder with CD Slot - 5 Sheet - 4.8 Gallon Capacity - White
Write a Review
|
Questions & Answers (0)
Product Description
The epitome of "function meets affordability." Simple-to-use features in a convenient design. Ideal for personal/home office use. Powers through 5 sheets of paper, creating 446 cross-cut/confetti-cut particles per page.
PRICE
$129.95
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/5 in |
| Depth | 9-3/5 in |
| Height | 17-1/2 in |
| Shred Size | 3/16" x 1-1/8" |
| Throat Width | 8-2/3 in |
Product Details
| Type | Home & Office Shredder |
| Specialty Shredding | Paper, Paper Clips, Credit Cards, CD/DVDs |
| Color | White |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 4.8 gal |
| Description | Cross-Cut Shredder with CD Slot |
| Package Quantity | 1 |
| Recommended Shredder Users | 1 to 3 |
| Manufacturers Part Number | HSM1043w |
| Sheet Capacity | 5 |
| Security Level | P4 |
| Brand | HSM |
| Speed | 8-1/3 ft/min |
Warranty
| Warranty | Limited Lifetime; 2 Years on Parts |