Fellowes® Powershred® 11C Shredder, Cross-Cut, 120V Us - Pkg Qty 2
|
Questions & Answers (0)
Product Description
The Powershred® 11C Cross-Cut shredder provides reliable, medium duty shredding and is ideal for deskside use. Patented Safety Lock disables shredder for added safety protection. The 11C shreds 11 sheets per pass into 5/32 x 1-9/16" cross-cut particles (Security Level P-4) and also safely shreds staples, paper clips and plastic credit cards. It has a 4.8-gallon bin with easy lift-off head. Designed for individual use, the 11C shreds for up to 5 minutes before a 30 minute cool down period is needed. Includes 1-year product warranty plus 3-year cutter warranty.
PRICE
$459.90 Sold in packages of 2 / $229.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-5/8 in |
| Depth | 9-3/8 in |
| Height | 16-7/8 in |
| Weight | 11-1/2 lbs |
| Shred Size | 5/32" x 2-1/16" |
| Throat Width | 9 in |
Product Details
| Type | Home & Office Shredder |
| Specialty Shredding | Credit Cards |
| Color | Black |
| Manual Reverse Mode | Yes |
| Cutting Type | Cross Cut |
| Bin Capacity Gallons | 4-4/5 gal |
| Manufacturers Part Number | 4350001 |
| Sheet Capacity | 11 |
| Security Level | P-4 |
| Brand | Fellowes |
| Speed | 8 ft/min |
Compliance & Certifications
| Certifications | UL and cUL |