Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Shrinkfast

Model # :WB249330

MPN #: 998

Shrinkfast Heat Gun w/ Safety Cage Assembly, Safety Trigger & Storage Case

Product Description
This heat gun is great for quick and easy shrink wrapping and shrink-film processing. The shrink heating gun handles the toughest jobs using 212,000 BTUs of power. It can wrap a 40"W x 48"D x 60"H pallet in less than 2 minutes. The sleek, lightweight design only weighs 2.2 lbs. Its fan shaped combustor provides an even, steady heat pattern for consistent shrink-wrapping. The dead-man trigger automatically shuts off the flame when the trigger is released. The patented combustion cycle allows the flame to burn outside the nozzle while remaining cool to the touch. The regulator with safety POL shuts off propane supply in case the hose gets cut or leaks. This heat gun is UL listed. This product has limited warranty 1 year.

PRICE
$815.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs

Product Details

TypeHeat Gun
Min Temperature390 °F
ColorBlack
Power SupplyPropane (Sold Seperately)
Max Temperature1120 °F
Airflow30 CFM
IncludesHard Plastic Storage Box with Wrench, Regulator, Hose, and Safety Cage Assembly
DescriptionHeat Gun
Manufacturers Part Number998
BTU212,000
BrandShrinkfast

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsCE, UL