Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wagner

Model # :WBB3172668

MPN #: 0503059

Wagner FURNO 300 Dual Temperature Corded Heat Gun

Product Description
The Wagner FURNO 300 dual temperature heat gun is an affordable heat gun that can be used for dozens of applications that require heat. Ideal for projects like: loosening rusty bolts, waxing surfboard, defrosting freezer, desoldering pipes, insulating windows, bending pvc pipes.

Features:
  • Two temperature settings: 750°F and 1100°F
  • 1200 Watts/4100 BTUs
  • Ergonomic design for comfort and balance to reduce fatigue
  • Side bars prevent the hot nozzle from touching the work surface
  • Integrated stand for safe hands-free operation
  • Hanging loop for storage


PRICE
$31.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Cord Length6 ft

Product Details

TypeHeat Gun
Min Temperature750 °F
Wattage1200 W
Voltage110-120 V
ColorYellow
Power SupplyElectric
Manufacturers Part Number0503059
Max Temperature1100 °F
BrandWagner

Warranty

Warranty2 Year Limited Warranty