GENIE® 83041411 Vortex-Genie 2 Mixer, 120V
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041411 Vortex-Genie 2 Mixer, 120V
Variable speed control allows slow speed shaking or high speed vortexing. Accepts wide range of attachments for mixing various tubes or containers in Hands-Free of Touch Operation. 3-inch platform, pop-off cup.
Variable speed control allows slow speed shaking or high speed vortexing. Accepts wide range of attachments for mixing various tubes or containers in Hands-Free of Touch Operation. 3-inch platform, pop-off cup.
PRICE
$505.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Width | 4-3/4 in |
| Height | 6-1/2 in |
| Weight | 9 lbs |
Product Details
| Type | Vortex Mixer |
| Voltage | 120 V |
| Material | ABS |
| Description | Vortex-Genie 2 Mixer |
| Package Quantity | 1 |
| Manufacturers Part Number | SI-0236 |
| Brand | Genie |
| Speed | 600 - 3200 rpm |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed / CE |