GENIE® 83041434 Elastic Bands, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
GENIE® 83041434 Elastic Bands, Pack of 2
Two Elastic Bands securely fasten various sample vessels to the Recessed Platform (Part No. 504-0039-00). Two bands are included in the Large Sample Set (Model H302, Part No. 503-0282-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse. Sample vessels of up to 500ml can be used as well as microplates.
Two Elastic Bands securely fasten various sample vessels to the Recessed Platform (Part No. 504-0039-00). Two bands are included in the Large Sample Set (Model H302, Part No. 503-0282-00) for use with the Vortex-Genie 2 family of mixers and the Vortex-Genie Pulse. Sample vessels of up to 500ml can be used as well as microplates.
PRICE
$9.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 568-0001-00 |
| Package Quantity | 2 |
| Description | Elastic Bands |
| Brand | Genie |