Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shel Lab

Model # :WBB2235479

MPN #: SRI3P

SHEL LAB® SRI3P B.O.D. Thermoelectric Cooled Incubator, 3 Cu. Ft. (85 L), 115V

Product Description
SHEL LAB® Peltier-chilled Incubators use innovative thermoelectric cooling technology, eliminating the need for a refrigeration compressor or halogenated gasses. This means that these units use up to 71% less power than alternative models and reduce room air conditioning loads by 75%. They also include high-capacity shelves which eliminate sagging. These incubators meet APHA specifications for Biochemical Oxygen Demand (BOD) and include a mechanical convection system to ensure even air distribution, digital temperature set controller, over temperature limit control, and a digital temperature display. A one amp interior outlet allows use of shakers, stirrers, roller bottles or other apparatus. Units are supplied with adjustable leveling feet. Low Temperature Incubators are ideal for testing of sewage and wastewater, as well as other low and room temperature applications.

Units Include:
  • Microprocessor Control System
  • P.I.D. Temperature Control
  • LED Temperature Display
  • Interior Electrical Outlet
  • Fan Assisted/Forced-Air Circulation
  • 24 Month Limited Warranty


PRICE
$4,659.00

1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Exterior Dimensions24-1/10"W x 21-3/10"D x 33-4/10"H
Inside Dimensions18.9"W x 16.9"D x 26.4"H

Product Details

TypeRefrigerated Incubators
ColorGray
Hertz50/60 Hz
ConvectionMechanical / Forced Air Convection
Temperature Uniformity+/-0.5°C at 20°C
Temperature Range15 to 40 (at 20 Ambient) °C
Capacity85 FT³ L
Voltage115 V
Number of Shelves2
MaterialAluminum Interior, Powder Coat Steel Exterior
ControllerDigital PID
DescriptionB.O.D. Thermoelectric Cooled Incubator
Manufacturers Part NumberSRI3P
BrandShel Lab
Digital/AnalogDigital

Warranty

Warranty2YR yr

Compliance & Certifications

CertificationsTUV-CUE Approval